BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Mtllc, 15.7In.Hx 13.8In.Wx7.9In.D

RITTAL| Zoro #: G0342666| Mfr #: JB161408HC

$148.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 3R, 4, 12Depth: 7.90"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342666 Mfr #: JB161408HC
NEMA Rating: 3R, 4, 12Depth: 7.90"
Finish: Powder CoatedItem: Enclosure
Mounting: WallIncludes: Accessory Hardware Bag
Standards: UL Listed, cULKnockouts / No Knockouts: No
Enclosure Cover Features: 180 Degrees Hinge, Screwdriver InsertInterior Panel: Included
Usable Opening Depth: 7.41"IP Rating: 66
Color: Light GrayWidth: 13.80"
Gasket: PolyurethaneEnclosure Cover Type: Hinged
Height: 15.70"Metal Gauge: 16
Material: Carbon SteelSeries: JB
Basic Material: MetallicCountry of Origin (subject to change): United States

Description

Enclosure, NEMA Rating 3R, 4, 12, Material of Construction Painted Carbon Steel, Length 15.75 In., Width 13.78 In., Depth 8.01 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Hinge Cover Type, Latch Type 1/4 Turn Latch With Screwdriver Insert, Discrete, 180 Degree Lid Hinge, Foamed-On Polyurethane Gasket, JB Series, G0543243, G1992155 Mounting Brackets, 16 Gauge, Mounting Hole Height 14.17 In., Mounting Hole Width 12.2 In., Usable Opening Depth 7.4 In.

Reviews