KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Mtllc, 15.7In.Hx 13.8In.Wx9.8In.D

RITTAL| Zoro #: G1087511| Mfr #: JB161410HC

$130.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 13.80"
Series: JB
Includes: Accessory Hardware Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087511 Mfr #: JB161410HC
Width: 13.80"Series: JB
Includes: Accessory Hardware BagColor: Light Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12Interior Panel: Included
Material: Carbon SteelBasic Material: Metallic
Gasket: PolyurethaneUsable Opening Depth: 9.41"
Item: EnclosureFinish: Powder Coated
Depth: 9.80"Metal Gauge: 16
Enclosure Cover Type: HingedHeight: 15.70"
Enclosure Cover Features: 180 Degrees Hinge, Screwdriver InsertKnockouts / No Knockouts: No
Standards: UL Listed, cULCountry of Origin (subject to change): United States

Description

Enclosure, NEMA Rating 3R, 4, 12, Material of Construction Painted Carbon Steel, Length 15.75 In., Width 13.78 In., Depth 10.02 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Hinge Cover Type, Latch Type 1/4 Turn Latch With Screwdriver Insert, Discrete, 180 Degree Lid Hinge, Foamed-On Polyurethane Gasket, JB Series, G0543243, G1992155 Mounting Brackets, 16 Gauge, Mounting Hole Height 14.17 In., Mounting Hole Width 12.2 In., Usable Opening Depth 9.41 In.

Reviews