Enclosr, Mtllc, 15.8In.Hx 11.8In.Wx8.3In.D

RITTAL| Zoro #: G1749063| Mfr #: WM161208NC

$214.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light Gray
Series: WM
Enclosure Cover Features: 130 Degrees Hinge, Screwdriver Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749063 Mfr #: WM161208NC
Color: Light GraySeries: WM
Enclosure Cover Features: 130 Degrees Hinge, Screwdriver InsertEnclosure Cover Type: Hinged
Basic Material: MetallicHeight: 15.80"
Metal Gauge: 16Gasket: Polyurethane
Width: 11.80"Interior Panel: Included
Includes: Accessory Hardware BagMaterial: Carbon Steel
Standards: UL Listed, cULUsable Opening Depth: 7.28"
Mounting: WallFinish: Powder Coated
Depth: 8.30"Item: Enclosure
IP Rating: 66NEMA Rating: 3R, 4, 12
Country of Origin (subject to change): Germany

Description

Enclosure, NEMA Rating 3R, 4, 12, Material of Construction Painted Carbon Steel, Length 15.75 In., Width 11.81 In., Depth 8.27 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Hinge Cover Type, Latch Type 1/4 Turn Latch With Screwdriver Insert, Discrete, 130 Degree Lid Hinge, Foamed-On Polyurethane Gasket, WM Series, Included, G2025012 Mounting Brackets, 16 Gauge, Mounting Hole Height 14.17 In., Mounting Hole Width 10.24 In., Usable Opening Depth 7.28 In.

Reviews