Enclosr, Mtllc, 15.8In.Hx 13.8In.Wx5.9In.D

RITTAL| Zoro #: G1135784| Mfr #: JB161406HC

$164.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5.90"
Mounting: Wall
Enclosure Cover Type: Hinged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135784 Mfr #: JB161406HC
Depth: 5.90"Mounting: Wall
Enclosure Cover Type: HingedMaterial: Carbon Steel
Width: 13.80"Basic Material: Metallic
Series: JBUsable Opening Depth: 5.47"
Includes: Accessory Hardware BagEnclosure Cover Features: 180 Degrees Hinge, Screwdriver Insert
Knockouts / No Knockouts: NoStandards: UL Listed, cUL
Metal Gauge: 16IP Rating: 66
Interior Panel: IncludedNEMA Rating: 3R, 4, 12
Finish: Powder CoatedHeight: 15.80"
Item: EnclosureGasket: Polyurethane
Color: Light GrayCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 14 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 5.90 In., Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 15.80 In., Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 5.47 In.

Reviews