Enclsr, Metallc, 7.9In.Hx 15.7In.Wx4.7In.D

RITTAL| Zoro #: G0704602| Mfr #: 1525010

$332.85 /ea

This item ships free. Details.Standard ground shipping.
Mounting: WallBasic Material: MetallicEnclosure Cover Type: Screw On
Save 15%. Sign up for Z-mail.


Zoro #: G0704602 Mfr #: 1525010
Mounting: WallBasic Material: Metallic
Enclosure Cover Type: Screw OnMaterial: 304 STAINLESS STEEL
Width: 15.70"Depth: 4.70"
Series: KLUsable Opening Depth: 4.19"
Includes: Quick Fasten Screws, Sealing Bushes, Accessory Hardware BagEnclosure Cover Features: Screw Latch
Standards: UL Listed, cULMetal Gauge: 18
IP Rating: 66Interior Panel: Mfr. No. 1594000
NEMA Rating: 4x, 12Finish: Brushed
Height: 7.90"Item: Enclosure
Gasket: PolyurethaneColor: Stainless Steel
Country of Origin (subject to change): Germany


Enclosure NEMA Rating 4X, 12, Material of Enclosure 304 Stainless Steel, 16 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Brushed, Color Stainless Steel, Depth 4.70 In., Enclosure Cover Features Screw Latch, Polyurethane Gasket, Height 7.90 In., Includes Quick Fasten Screws, Sealing Bushes, Accessory Hardware Bag, Interior Panel Mfr. No. 1594000, IP Rating 66, Metal Gauge 18, Wall Mounting, Series KL, Standards UL Listed, cUL