SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclsr, Metallic, 7.9In.Hx 5.9In.Wx3.9In.D

RITTAL| Zoro #: G1675922| Mfr #: JB080604HC

$51.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light GraySeries: JBMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675922 Mfr #: JB080604HC
Color: Light GraySeries: JB
Material: Carbon SteelMounting: Wall
Metal Gauge: 16Basic Material: Metallic
Enclosure Cover Type: HingedHeight: 7.90"
Includes: Accessory Hardware BagStandards: UL Listed, cUL
Interior Panel: IncludedItem: Enclosure
NEMA Rating: 3R, 4, 12Finish: Powder Coated
Usable Opening Depth: 3.47"Gasket: Polyurethane
Enclosure Cover Features: 180 Degrees Hinge, Screwdriver InsertWidth: 5.90"
Depth: 3.90"IP Rating: 66
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 6 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 3.90 In., Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 7.90 In., Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.47 In.

Reviews