KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclsr, Metallic, 9.8In.Hx 7.9In.Wx5.9In.D

RITTAL| Zoro #: G1714036| Mfr #: JB100806HC

$94.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.90"
Series: JB
Includes: Accessory Hardware Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714036 Mfr #: JB100806HC
Width: 7.90"Series: JB
Includes: Accessory Hardware BagColor: Light Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12Interior Panel: Included
Basic Material: MetallicGasket: Polyurethane
Usable Opening Depth: 5.47"Item: Enclosure
Finish: Powder CoatedDepth: 5.90"
Metal Gauge: 16Enclosure Cover Type: Hinged
Height: 9.80"Enclosure Cover Features: 180 Degrees Hinge, Screwdriver Insert
Material: Carbon SteelStandards: UL Listed, cUL
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 8 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 5.90 In., Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 9.80 In., Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 5.47 In.

Reviews