HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclsr, Mtallc, 11.8In.Hx 11.8In.Wx4.7In.D

RITTAL| Zoro #: G2234617| Mfr #: 1526010

$312.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting: Wall
Basic Material: Metallic
Enclosure Cover Type: Screw On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234617 Mfr #: 1526010
Mounting: WallBasic Material: Metallic
Enclosure Cover Type: Screw OnMaterial: 304 STAINLESS STEEL
Width: 11.80"Depth: 4.70"
Series: KLUsable Opening Depth: 4.19"
Includes: Quick Fasten Screws, Sealing Bushes, Accessory Hardware BagEnclosure Cover Features: Screw Latch
Standards: UL Listed, cULMetal Gauge: 18
IP Rating: 66Interior Panel: 6VJV0
NEMA Rating: 4x, 12Finish: Brushed
Height: 11.80"Item: Enclosure
Gasket: PolyurethaneColor: Stainless Steel
Country of Origin (subject to change): Germany

Description

Enclosure, NEMA Rating 4X, 12, Material of Construction 304 Stainless Steel, Length 11.81 In., Width 11.81 In., Depth 4.72 In., Finish Brushed Stainless Steel, Screw Cover Type, Foamed-On Polyurethane Gasket, KL Series, G0496937 Mounting Brackets, 18 Gauge, Usable Opening Depth 4.04 In.

Reviews