HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclsr, Mtallc, 13.8In.Hx 11.8In.Wx5.9In.D

RITTAL| Zoro #: G2129294| Mfr #: JB141206HC

$163.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting: Wall
Basic Material: Metallic
Enclosure Cover Type: Hinged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129294 Mfr #: JB141206HC
Mounting: WallBasic Material: Metallic
Enclosure Cover Type: HingedMaterial: Carbon Steel
Width: 11.80"Depth: 5.90"
Series: JBUsable Opening Depth: 5.47"
Includes: Accessory Hardware BagEnclosure Cover Features: 180 Degrees Hinge, Screwdriver Insert
Standards: UL Listed, cULMetal Gauge: 16
IP Rating: 66Interior Panel: Included
NEMA Rating: 3R, 4, 12Finish: Powder Coated
Height: 13.80"Item: Enclosure
Gasket: PolyurethaneColor: Light Gray
Country of Origin (subject to change): United States

Description

Enclosure, NEMA Rating 3R, 4, 12, Material of Construction Painted Carbon Steel, Length 13.78 In., Width 11.81 In., Depth 6.08 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Hinge Cover Type, Latch Type 1/4 Turn Latch With Screwdriver Insert, Discrete, 180 Degree Lid Hinge, Foamed-On Polyurethane Gasket, JB Series, G3124922, G1992155 Mounting Brackets, 16 Gauge, Mounting Hole Height 12.2 In., Mounting Hole Width 10.24 In., Usable Opening Depth 5.47 In.

Reviews