PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Enclsr, Mtallc, 19.7In.Hx 19.7In.Wx8.3In.D

RITTAL| Zoro #: G1753622| Mfr #: WM202008NC

$228.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light GraySeries: WMMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753622 Mfr #: WM202008NC
Color: Light GraySeries: WM
Material: Carbon SteelMounting: Wall
Metal Gauge: 16Basic Material: Metallic
Enclosure Cover Type: HingedHeight: 19.70"
Includes: Accessory Hardware BagStandards: UL Listed, cUL
Interior Panel: IncludedItem: Enclosure
NEMA Rating: 3R, 4, 12Finish: Powder Coated
Usable Opening Depth: 7.27"Gasket: Polyurethane
Enclosure Cover Features: 130 Degrees Hinge, Screwdriver InsertWidth: 19.70"
Depth: 8.30"IP Rating: 66
Country of Origin (subject to change): Germany

Description

Enclosure, NEMA Rating 3R, 4, 12, Material of Construction Painted Carbon Steel, Length 19.69 In., Width 19.69 In., Depth 8.27 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Hinge Cover Type, Latch Type 1/4 Turn Latch With Screwdriver Insert, Discrete, 130 Degree Lid Hinge, Foamed-On Polyurethane Gasket, WM Series, Included, G2025012 Mounting Brackets, 16 Gauge, Mounting Hole Height 18.11 In., Mounting Hole Width 18.11 In., Usable Opening Depth 7.26 In.

Reviews