KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclsr, Mtallic, 11.8In.Hx 9.8In.Wx5.9In.D

RITTAL| Zoro #: G1828863| Mfr #: JB121006HC

$103.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.80"
Series: JB
Includes: Accessory Hardware Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828863 Mfr #: JB121006HC
Width: 9.80"Series: JB
Includes: Accessory Hardware BagColor: Light Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3R, 4, 12Interior Panel: 5AAK3
Basic Material: MetallicGasket: Polyurethane
Usable Opening Depth: 5.47"Item: Enclosure
Finish: Powder CoatedDepth: 5.90"
Metal Gauge: 16Enclosure Cover Type: Hinged
Height: 11.80"Enclosure Cover Features: 180 Degrees Hinge, Screwdriver Insert
Material: Carbon SteelStandards: UL Listed, cUL
Country of Origin (subject to change): United States

Description

Enclosure, NEMA Rating 3R, 4, 12, Material of Construction Painted Carbon Steel, Length 11.81 In., Width 9.84 In., Depth 6.08 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Hinge Cover Type, Latch Type 1/4 Turn Latch With Screwdriver Insert, Discrete, 180 Degree Lid Hinge, Foamed-On Polyurethane Gasket, JB Series, JBMP1210, G1992155 Mounting Brackets, 16 Gauge, Mounting Hole Height 10.24 In., Mounting Hole Width 8.27 In., Usable Opening Depth 5.47 In.

Reviews