BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclsr, Mtllc, 7.9In.Hx 11.8In.Wx3.1In.D

RITTAL| Zoro #: G2287503| Mfr #: 1517510

$93.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: KLFinish: Powder CoatedMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287503 Mfr #: 1517510
Series: KLFinish: Powder Coated
Mounting: WallIncludes: Quick Fasten Screws, Sealing Bushes, Accessory Hardware Bag
Depth: 3.10"Color: Light Gray
Height: 7.90"Usable Opening Depth: 2.47"
NEMA Rating: 4, 12Interior Panel: Mfr. No. 1590000
Width: 11.80"Enclosure Cover Features: Screw Latch
Item: EnclosureEnclosure Cover Type: Screw On
IP Rating: 66Material: Carbon Steel
Gasket: PolyurethaneBasic Material: Metallic
Metal Gauge: 18Standards: UL Listed, cUL
Country of Origin (subject to change): Germany

Description

Enclosure, NEMA Rating 4, 12, Material of Construction Painted Carbon Steel, Length 7.87 In., Width 11.81 In., Depth 3.15 In., Finish Powder Coated, Textured RAL 7035 (Light Gray), Screw Cover Type, Foamed-On Polyurethane Gasket, KL Series, G1992155 Mounting Brackets, 18 Gauge, Mounting Hole Height 6.3 In., Mounting Hole Width 10.24 In., Usable Opening Depth 2.47 In.

Reviews