KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclsr, Mtllc, 7.9In.Hx 11.8In.Wx3.1In.D

RITTAL| Zoro #: G1530602| Mfr #: 1524010

$360.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.80"
Series: KL
Includes: Quick Fasten Screws, Sealing Bushes, Accessory Hardware Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530602 Mfr #: 1524010
Width: 11.80"Series: KL
Includes: Quick Fasten Screws, Sealing Bushes, Accessory Hardware BagColor: Stainless Steel
IP Rating: 66Mounting: Wall
NEMA Rating: 4x, 12Interior Panel: Mfr. No. 1594000
Basic Material: MetallicGasket: Polyurethane
Usable Opening Depth: 2.47"Item: Enclosure
Finish: BrushedDepth: 3.10"
Metal Gauge: 18Enclosure Cover Type: Screw On
Height: 7.90"Enclosure Cover Features: Screw Latch
Material: 304 STAINLESS STEELStandards: UL Listed, cUL
Country of Origin (subject to change): Germany

Description

Enclosure, NEMA Rating 4X, 12, Material of Construction 304 Stainless Steel, Length 7.87 In., Width 11.81 In., Depth 3.15 In., Finish Brushed Stainless Steel, Screw Cover Type, Foamed-On Polyurethane Gasket, KL Series, G0496937 Mounting Brackets, 18 Gauge, Usable Opening Depth 2.47 In.

Reviews