Skip to Main Content
customer-service Help
Rittal

Exhaust Filter, 12.72"x12.72"

Rittal Exhaust Filter,  12.72"x12.72" 3243200
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.31
  • Depth: 1 in
  • Height: 12 51/64 in
  • Width: 12 51/64 in
See full product details
This item ships free.
Total: $86.31

Rittal #3243200 Specifications

  • Depth: 1 in
  • Height: 12 51/64 in
  • Width: 12 51/64 in
  • Includes: Filter Mat; Outlet Filters
  • Material: ABS plastic
  • Depth (In.): 1
  • Item: Exhaust Filter
  • For Use With: 3243/3244 Series, 353/424 cfm Fan
  • Width (In.): 12-3/4
  • Agency Compliance: UL And cUL Recognized, CE, Type 12 Rated
  • Height (In.): 12-3/4
  • Standards: CE, cUL Recognized, Type 12 Rated, UL
  • For Fan Size: 12-51/64"
  • Fits Fan Shape: Square
  • Radiator Connection: 12 51/64 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Compact Axial Fan Grille, For Fan Size 12-51/64 In., For Use With 3243/3244 Series, 353/424 cfm Fan, Fits Fan Shape Square, 12-51/64 In. Height, 12-51/64 In. Width, 1 In. Depth, Frame Material ABS Plastic, Includes Foam Filter Mat, Standards UL And cUL Recognized, CE, Type 12 Rated, Fan Guard Mounting Side Exhaust

Reviews of Rittal #3243200