Ritz

Chef's LineBistro Waist Apron (2 pockets) 33x30 Black

Ritz Chef's LineBistro Waist Apron (2 pockets) 33x30 Black CL2PWABK-1
Hover or click to zoom Tap to zoom
$19.11
  • Color: 100% spun polyester fade-resistant fabric
  • Includes: .43
  • Application: Serving Apron
  • Overall Length: 1
  • Width: Black
  • Depth: 7.5
  • Length: 12
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $19.11

Ritz #CL2PWABK-1 Specifications

  • Color: 100% spun polyester fade-resistant fabric
  • Includes: .43
  • Application: Serving Apron
  • Overall Length: 1
  • Width: Black
  • Depth: 7.5
  • Length: 12
  • Country of Origin (subject to change): China

Description

• 100% spun polyester fade-resistant fabric • Double stitched durable pockets • Spacious pockets w/ seamless bottoms • Reinforced multi-pen pocket • Adjustable neck for custom fitting • Longer strings

Reviews of Ritz #CL2PWABK-1