Skip to Main Content
customer-service Help
Ritz

Chef's LineCleaning Gloves - 18" Elbow-length

Ritz Chef's LineCleaning Gloves - 18" Elbow-length CLGLR28BK-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.67 ($9.84/unit)
  • Length: 24
  • Includes: .82
  • Width: Black
See full product details
Orders over $75 ship free.
Total: $19.67

Ritz #CLGLR28BK-1 Specifications

  • Length: 24
  • Includes: .82
  • Width: Black
  • Overall Length: 1
  • Depth: 9
  • Application: Heat Protection and Safety
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

• Heat-Resistant/Waterproof Cleaning Gloves • 18" elbow-length • Black

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Ritz #CLGLR28BK-1