Ritz
Chef's LineWaist Apron (3 pockets + pen pocket) 25x11 Red
- Zoro #: G101704378
- Mfr #: CL3PWACRD-1
Hover or click to zoom Tap to zoom
Key Features
- Color: 100% spun polyester fade-resistant fabric
- Overall Length: 1
- Depth: 7.5
- Width: Red
- Application: Serving Apron
- Includes: .27
- Length: 11.5
$13.30
Subtotal: $13.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RITZ Chef's LineBib Apron (pen pocket) 11.5" neckline 32" wide waist + 35" strings 32.5" White CLBIAWH-1
- RITZ Chef's Line13" High Basic Chef Hat White Twill CLCH3D-1
- RITZ Chef's LineBib Apron (no pocket) 26x31 Navy Blue CLNPBIANV-1
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Royal Blue CL3PBIAELRY-1
- RITZ Chef's LineBib Apron (no pocket) 26x31 Black CLNPBIABK-1
- RITZ Chef's LinePRO Bib Apron 11.5" neckline 32" wide waist + 35" strings 32.5" Red CL2PBIARD-1
- RITZ Chef's LineBib Apron (pen pocket) 11.5" neckline 32" wide waist + 35" strings 32.5" Red CLBIARD-1
- VF IMAGEWEAR Chef Designs TT32BK2824, Premium Short Bib Apron, Black, 28" x 24" TT32BK2824
- UNCOMMON THREADS Classic Chef Pant 2" Blk MD 4005C-0103
- CHEF REVIVAL Chef Logo Baseball caps - Black H064BK
- VF IMAGEWEAR Red Kap® Collarless Butcher Wrap, Red, Polyester/Combed Cotton, S WP10RDRGS
- Ritz