- Home
- /
- Food Service & Restaurant Supplies
- /
- Kitchen & Table Linens
- /
- Dinner Napkins
- /
- Royale Solid Pocket Mitt 100% Cotton Terry Graphite
Ritz
Royale Solid Pocket Mitt 100% Cotton Terry Graphite
- Zoro #: G2213977
- Mfr #: 40011

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $95.52
Ritz #40011 Specifications
- Zoro #: G2213977
- Mfr #: 40011
- Country of Origin (subject to change): Turkey
Description
Royale Solid Pocket Mitt 100% Cotton Terry Graphite
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ritz #40011
Explore more
- RITZ Concepts Coordinate Kitchen Towel 100% Cotton Terry Natural/Taupe 10800
- RITZ Royale Solid Puppet Mitt/with White Silicone Dots Cactus 51230
- RITZ Concepts Kitchen Towel 100% Cotton Terry Check White/Smoke Blue/ Moss 10449
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Light Blue 35110
- RITZ Value Basics Solid Quilted 100% Cotton Terry Thumb Mitt Hunter Green 9657145
- RITZ Royale Solid Kitchen Towel 100% Cotton Terry Dew 12966
- LA LINEN LA Linen 1818Pop-pk10-GrayLgtP41 Polyester Poplin Napkin; Light Gray - 18 x 18 in. - Pack of 10 1818Pop_pk10_GrayLgtP41
- PHOENIX Napkin, Square, 18x18in, White, PK12 PN1818-WH
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Taupe 35133
- LA LINEN LA Linen 1818Pop-pk10-MagentaP81 Polyester Poplin Napkin; Magenta - 18 x 18 in. - Pack of 10 1818Pop_pk10_MagentaP81
- CAROLINES TREASURES Carolines Treasures BB3437NPKE Japanese Chin Embroidered Napkins; Set of 4 BB3437NPKE
- Ritz Dinner Napkins