Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Terminal, Stud, 3/8in., Black

  • Zoro #: G9579857
  • Mfr #: S240-7000
$17.33
  • Width: 1.5 in
  • Polarity: Neutral
  • Max. Voltage: 32 V
See full product details
Orders over $75 ship free.

Riverside Mfg. #S240-7000 Specifications

  • Zoro #: G9579857
  • Mfr #: S240-7000
Width: 1.5 in Polarity: Neutral
Max. Voltage: 32 V Attachment Location: Top
Color Code: Black Depth: 0.4375 in
Includes: Washer, Lock Washer, Nut Max. Temp.: 148.89 Degrees C
Item: Battery Terminal Length: 3 in
Stud Size: 3/8 in Connection Type: Stud
Connection Material: Silicon Bronze Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Battery Terminal, Connection Type Stud, Color Code Black, Stud Size 3/8 In., Polarity Neutral, Attachment Location Top, Connection Material Silicon Bronze, Max. Voltage 32, Max. Temp. 148.89 Degrees C, Length 3 In., Width 1-1/2 In., Depth 7/16 In., Includes Washer, Lock Washer, Nut

Reviews of Riverside Mfg. #S240-7000