Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Terminal, Stud, 3/8in., Red

  • Zoro #: G9579841
  • Mfr #: S240-7000R
$16.74
  • Length: 3 in
  • Depth: 0.4375 in
  • Item: Battery Terminal
See full product details
Orders over $75 ship free.

Riverside Mfg. #S240-7000R Specifications

  • Zoro #: G9579841
  • Mfr #: S240-7000R
Length: 3 in Depth: 0.4375 in
Item: Battery Terminal Includes: Washer, Lock Washer, Nut
Attachment Location: Top Color Code: Red
Polarity: Neutral Width: 1.5 in
Connection Type: Stud Connection Material: Silicon Bronze
Stud Size: 3/8 in Max. Voltage: 32 V
Max. Temp.: 148.89 Degrees C Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Battery Terminal, Connection Type Stud, Color Code Red, Stud Size 3/8 In., Polarity Neutral, Attachment Location Top, Connection Material Silicon Bronze, Max. Voltage 32, Max. Temp. 148.89 Degrees C, Length 3 In., Width 1-1/2 In., Depth 7/16 In., Includes Washer, Lock Washer, Nut

Reviews of Riverside Mfg. #S240-7000R