Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Terminal, Stud, 5/16in., Black

  • Zoro #: G9579814
  • Mfr #: S240-9000
$15.99
  • Includes: Washer, Lock Washer, Nut
  • Connection Type: Stud
  • Polarity: Neutral
See full product details
Orders over $75 ship free.

Riverside Mfg. #S240-9000 Specifications

  • Zoro #: G9579814
  • Mfr #: S240-9000
Includes: Washer, Lock Washer, Nut Connection Type: Stud
Polarity: Neutral Max. Temp.: 148.89 Degrees C
Width: 1.5 in Attachment Location: Top
Stud Size: 5/16 in Item: Battery Terminal
Depth: 0.4375 in Length: 3 in
Connection Material: Silicon Bronze Color Code: Black
Max. Voltage: 32 V Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Battery Terminal, Connection Type Stud, Color Code Black, Stud Size 5/16 In., Polarity Neutral, Attachment Location Top, Connection Material Silicon Bronze, Max. Voltage 32, Max. Temp. 148.89 Degrees C, Length 3 In., Width 1-1/2 In., Depth 7/16 In., Includes Washer, Lock Washer, Nut

Reviews of Riverside Mfg. #S240-9000