Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Terminal, Stud, 5/16in., Red

  • Zoro #: G9579805
  • Mfr #: S240-9000R
$17.77
  • Max. Temp.: 148.89 Degrees C
  • Width: 1.5 in
  • Depth: 0.4375 in
See full product details
Orders over $75 ship free.

Riverside Mfg. #S240-9000R Specifications

  • Zoro #: G9579805
  • Mfr #: S240-9000R
Max. Temp.: 148.89 Degrees C Width: 1.5 in
Depth: 0.4375 in Connection Type: Stud
Color Code: Red Attachment Location: Top
Max. Voltage: 32 V Polarity: Neutral
Connection Material: Silicon Bronze Stud Size: 5/16 in
Length: 3 in Includes: Washer, Lock Washer, Nut
Item: Battery Terminal Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Battery Terminal, Connection Type Stud, Color Code Red, Stud Size 5/16 In., Polarity Neutral, Attachment Location Top, Connection Material Silicon Bronze, Max. Voltage 32, Max. Temp. 148.89 Degrees C, Length 3 In., Width 1-1/2 In., Depth 7/16 In., Includes Washer, Lock Washer, Nut

Reviews of Riverside Mfg. #S240-9000R