Electric Pivot Hinge, Brass, 180 Deg

RIXSON| Zoro #: G2247427| Mfr #: 1000019L4XXAA

$383.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electrified, Pivot Hinge
Required Door Thickness: 1-3/4"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247427 Mfr #: 1000019L4XXAA
Item: Electrified, Pivot HingeRequired Door Thickness: 1-3/4"
Material: BrassDoor Leaf Width: 1-1/8"
Frame Leaf Width: 1-1/8"Orientation: Left Hand
Holes per Leaf: 5Pin Type: Nonremovable
Frame Leaf Height: 5"Range of Motion: 180 Degrees
Holes: WithDoor Leaf Height: 5"
Pin Material: Hardened SteelLigature Resistant: No
Mounting: Full MortiseFinish: Satin Chrome
Load Capacity: 250.0 lb.Country of Origin (subject to change): United States

Description

Electric Pivot Hinge, LH Offset Hung, Bearing Type Bushings, Material Brass, Color Aluminum, Finish Satin Chrome, Pin Material Hardened Steel, Door Thickness 1-3/4 In., Range of Motion 180, Holes per Leaf 5, Pin Type -, Stanley Class Number -, Stanley EDP Number -, Standards BHMA/ANSI NO: C07321/C0732, Mounting Full Mortised

Reviews