Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Electrified, Pivot Hinge, Brass, 180 Deg., 1-1/8"W X 5"H

RIXSON | Zoro #: G0913114 | Mfr #: 1000019R4XXAA

$ 422.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913114 Mfr #: 1000019R4XXAA
Pin Type: Nonremovable Corners: Square
Range of Motion: 180 Degrees Ligature Resistant: No
Mounting: Full Mortise Door Leaf Thickness: 5/16"
Frame Leaf Height: 5" Item: Electrified, Pivot Hinge
Finish: Satin Chrome Door Leaf Width: 1-1/8"
Frame Leaf Width: 1-1/8" Standards: BHMA/ANSI NO: C07202
Holes per Leaf: 5 Orientation: Right Hand
Material: Brass Load Capacity: 250 lb.
Features: Electric Pivot for Power Transfer; Offset Hung Holes: With
Required Door Thickness: 1-3/4" Pin Material: Hardened Steel
Door Leaf Height: 5" Country of Origin (subject to change): United States

Description

For glass doors, a pivot hinge offers a wide range of motion in a small space. Here is some additional information about Rixson Electrified, Pivot Hinge. Material: Brass, Material: Brass, Finish: Satin Chrome.

Reviews