NH 90 Overhead Concealed Closer

RIXSON| Zoro #: G1299636| Mfr #: 0608-ABACA

$454.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Height: 1-11/16"Housing Length: 12-45/64"Hydraulic/Pneumatic: Hydraulic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299636 Mfr #: 0608-ABACA
Housing Height: 1-11/16"Housing Length: 12-45/64"
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 90 Degrees
Interior/Exterior: Interior and ExteriorItem: Overhead Concealed Closer
Closer Performance: Standard DutyCloser Type: Non Hold Open
Arm Type: Single ActingCloser Mounting Style: Concealed
Ligature Resistant: NoHand Orientation: Non-Handed
Closer Series: Rixson 0608Housing Depth: 12-45/64"
Includes: RailFinish: Satin Chrome
Color: SilverADA Compliant: No
Automatic/Manual: ManualCountry of Origin (subject to change): United States

Description

Overhead Concealed Closer, Rixson 0608 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, ADA Compliant No, Finish Satin Chrome, Arm Type Single Acting, Color Silver, Housing Height 1-11/16 In., Housing Length 12-45/64 In., Housing Depth 12-45/64 In., Includes Rail, Max. Door Opening 90 Degrees

Reviews