KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pivot Hinge, Brass, 180 Deg, Full Surface

RIXSON| Zoro #: G2216864| Mfr #: 1000019R4XXXA

$216.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250.0 lb.
Corners: Square
Mounting: Full Mortise
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216864 Mfr #: 1000019R4XXXA
Load Capacity: 250.0 lb.Corners: Square
Mounting: Full MortiseHardware: Included
Finish: Satin ChromeRequired Door Thickness: 1-3/4"
Pin Material: Hardened SteelBearing Type: Bushing
Pin Type: NonremovableHoles: With
Range of Motion: 180 DegreesItem: Pivot Hinge
Ligature Resistant: NoMaterial: Brass
Holes per Leaf: 5Standards: BHMA/ANSI NO: C07162
Orientation: Right HandCountry of Origin (subject to change): United States

Description

Pivot Hinge, RH Offset Hung, Bearing Type Bushings, Material Brass, Color Aluminum, Finish Satin Chrome, Pin Material Hardened Steel, Door Thickness 1-3/4 In., Range of Motion 180, Holes per Leaf 5, Standards BHMA/ANSI NO: C07321/C0732, Mounting Surface

Reviews