KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pivot Hinge, Brass, Left hand, 1-3/4"

RIXSON| Zoro #: G1377704| Mfr #: C00000147L4AXXA

$452.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pivot Hinge
Required Door Thickness: 1-3/4"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377704 Mfr #: C00000147L4AXXA
Item: Pivot HingeRequired Door Thickness: 1-3/4"
Material: BrassHoles per Leaf: 4
Orientation: Left HandCorners: Square
Ligature Resistant: NoDoor Leaf Thickness: 0.250"
Pin Material: Hardened SteelHardware: Included
Pin Type: NonremovableRange of Motion: 180 Degrees
Holes: WithBearing Type: Bronze
Standards: BHMA/ANSI NO: C07162Frame Leaf Thickness: 0.250"
Mounting: Full MortiseFinish: Satin Chrome
Load Capacity: 600.0 lb.Country of Origin (subject to change): United States

Description

Pivot Hinge, LH Offset Hung, Bearing Type Bronze Bearing, Material Brass, Color Aluminum, Finish Satin Chrome, Pin Material Hardened Steel, Door Thickness 1-3/4 In., Range of Motion 180, Holes per Leaf 4, Pin Type -, Load Capacity 600 lb., Stanley Class Number -, Stanley EDP Number -, Standards BHMA/ANSI NO: C07172, UL 10C, Mounting Bottom Directly to Floor

Reviews