KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Cable with Lugs, Black, 4AWG, 40 In

ROAD POWER| Zoro #: G2262836| Mfr #: GSS40-4

$15.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Battery Cable with Lugs
Max. Amps: 400
Length: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262836 Mfr #: GSS40-4
Item: Battery Cable with LugsMax. Amps: 400
Length: 40"Wire Color: Black
Max. Temp.: 140 Degrees FStandards: SAE and RoHS, Type SGT
Features: Resistant to Water, Grease, Sunlight, and AbrasionWire Size: 4 ga.
Max. Voltage: 60VDCCountry of Origin (subject to change): China

Description

Battery Cable with Lugs, Wire Size 4 ga., Wire Color Black, Length 40 In., Max. Amps 400, Max. Temp. 140 Degrees F, Max. Voltage 60VDC, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards SAE and RoHS, Type SGT

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews