KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4 AWG 60VDC Battery Cable with Lugs 400A 51", Min. Qty 3

ROAD POWER| Zoro #: G0577114| Mfr #: GSS51-4

$21.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 400
Features: Resistant to Water, Grease, Sunlight, and Abrasion
Max. Voltage: 60VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577114 Mfr #: GSS51-4
Max. Amps: 400Features: Resistant to Water, Grease, Sunlight, and Abrasion
Max. Voltage: 60VDCWire Color: Black
Length: 51"Standards: SAE and RoHS, Type SGT
Wire Size: 4 ga.Item: Battery Cable with Lugs
Country of Origin (subject to change): China

Description

Battery Cable with Lugs, Wire Size 4 ga., Wire Color Black, Length 51 In., Max. Amps 400, Max. Voltage 60VDC, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards SAE and RoHS, Type SGT

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews