Roaring Spring

48PK 1 Sub Wire Notebooks, 7"x5", 80 Sht, College Rd

Roaring Spring 48PK 1 Sub Wire Notebooks,  7"x5",  80 Sht,  College Rd 12014
Hover or click to zoom Tap to zoom
  • Sheet Size: 7" x 5"
  • Paper Color: Green
  • Number of Sheets: 80
  • Cover Color: Brown
  • Cover Material: Kraft
  • Paper Weight: 15 lb
  • Item: Wirebound Notebook,Brown Cover,7x5,PK48
  • Features: Nonperforated, Smooth, Coil Locked, Unpunched
See full product details
$105.29
pkg. of 48 ($2.19/ea)

Subtotal: $105.29

Roaring Spring #12014 Specifications

  • Sheet Size: 7" x 5"
  • Paper Color: Green
  • Number of Sheets: 80
  • Cover Color: Brown
  • Cover Material: Kraft
  • Paper Weight: 15 lb
  • Item: Wirebound Notebook,Brown Cover,7x5,PK48
  • Features: Nonperforated, Smooth, Coil Locked, Unpunched
  • Binding: Spiral Bound
  • Product Type: Wirebound Notebook,Brown Cover,7x5,PK48
  • Width: 5"
  • Height: 0.30"
  • Country of Origin (subject to change): United States

Description

Wirebound Notebook,Brown Cover,7x5,PK48, Package Quantity 48

Reviews of Roaring Spring #12014

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.