Roaring Spring

72PK Wire Memo Notebooks, 5"x3", 75 Sht, Narrow Rd poly Cvrs

Roaring Spring 72PK Wire Memo Notebooks,  5"x3",  75 Sht,  Narrow Rd poly Cvrs 14017
Hover or click to zoom Tap to zoom
  • Sheet Size: 5" x 3"
  • Paper Color: White
  • Number of Sheets: 75
  • Cover Material: Poly
  • Binding Location: Side
  • Paper Weight: 15 lb
  • Item: Wirebound Memo Book,5x3,75 Sheet,PK72
  • Features: Unpunched, Nonperforated, Side Opening, Smooth, Durable Cover
See full product details
$100.71
pkg. of 72 ($1.40/ea)

Subtotal: $100.71

Roaring Spring #14017 Specifications

  • Sheet Size: 5" x 3"
  • Paper Color: White
  • Number of Sheets: 75
  • Cover Material: Poly
  • Binding Location: Side
  • Paper Weight: 15 lb
  • Item: Wirebound Memo Book,5x3,75 Sheet,PK72
  • Features: Unpunched, Nonperforated, Side Opening, Smooth, Durable Cover
  • Binding: Spiral Bound
  • Product Type: Wirebound Memo Book,5x3,75 Sheet,PK72
  • Height: 0.30"
  • Width: 3"
  • Country of Origin (subject to change): India

Description

Wirebound Memo Book,5x3,75 Sheet,PK72, Package Quantity 72

Reviews of Roaring Spring #14017

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.