Roaring Spring
8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12
Mfr # 24326
Zoro # G4175915
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 40
- Cover Material Sugarcane Paper
- Standards USDA Certified BioPreferred 97%
- Color White
Explore More Products
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red 77648
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray 77641
- ROARING SPRING White Wide Landscape Pad 74500
- ROARING SPRING Lab Notebook, 8-1/2 in. x 11 in., Assorted 77650
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11 in., Gray 77644
- ROARING SPRING Case of 3 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Ruled w/Margin 10359CS
- ROARING SPRING 4x4 Graph Single Copy Lab Book with Numbered Pages, 1125 x 875 144 Pages, White Paper, Black ROA77160
- ROARING SPRING Case of Signature Black Marble Comp Notebooks, 5x5 Graph Ruled, 80 Sheets, Oversized 10.25"x7.88" 77475cs
- ROARING SPRING Case of Environotes Recycled 1 Subject Spiral Notebook, College Ruled, 11"x8.5" 70 sht, Asstd Covers 13361cs
- AMPAD CORPORATION Gold Fibre® Personal Notebook, College Rule, 5x7, Classic Green, 100 Sheets AMP20801
- MEAD PRODUCTS Mead® Cambridge Legal Pad, 8-1/2" x 11", 20 lb, Wide Ruled, White, 70 Sheets/Pad 59872
- Roaring Spring Notebooks & Journals