Robb-Jack
Aluminum Cutting Insert, 0.090 Corner Radius
- Zoro #: G5090560
- Mfr #: INS-AL-090
Key Features
- Item: Face Mill
- Series: INS-AL
- Coating: UNCOAT
- System of Measurement: in
- Tool End Type: radius
- Tariff Code: 8207.7
- RE_cornerradius: 0.09
- series_description: Inserts for Aluminum Polished Flute use in AIC Indexable Face Mill Body
$39.85
Subtotal: $39.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Robb-Jack #INS-AL-090 Specifications
- Zoro #: G5090560
- Mfr #: INS-AL-090
- UPC #: 662966100004
- Item: Face Mill
- Series: INS-AL
- Coating: UNCOAT
- System of Measurement: in
- Tool End Type: radius
- Tariff Code: 8207.7
- RE_cornerradius: 0.09
- series_description: Inserts for Aluminum Polished Flute use in AIC Indexable Face Mill Body
- Country of Origin (subject to change): United States
Description
Aluminum Cutting Insert, 0.090 Corner Radius
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Robb-Jack #INS-AL-090
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ROBB-JACK Aluminum Cutting Insert, 0.120 Corner Radius INS-AL-120
- ROBB-JACK Aluminum Cutting Insert, 0.090 Corner Radius, DLC Coating INS-AL-090-DLC
- ROBB-JACK Aluminum Cutting Insert, 0.030 Corner Radius, DLC Coating INS-AL-030-DLC
- ROBB-JACK Insert Cutter 1.000 Dia, 1 Flute, 0.750 Shank, 6.0 OAL, 8-deg max ramp angle AIC-102-32
- ROBB-JACK Thru Coolant Insert Cutter 1.250 Dia, 2 Flute, 1.000 Shank, 6.0 OAL, 8-deg max ramp angle AIC-202-1250
- ROBB-JACK Thru Coolant Insert Cutter 2.000 Dia, 3 Flute, 1.250 Shank, 7.0 OAL, 4-deg max ramp angle AIC-303-2000
- KYOCERA Face Mill, MFWN 90160R10TM, M-SIX 160.00mm Cutting Dia MFWN90160R10TM
- SOWA APFM 1690600 6 90Deg Face Mill 147122
- WALTER Indexable Face Mills, unit: inch, coolant: axial inclined exit, M5130. M5130.127-B38-07-15
- OSG Indexable Profiling End Mill 7800408
- OSG Indexable Profiling End Mill 7800204
- Robb-Jack Indexable Face Mills