Robb-Jack
Internal Thread Relief Mill 0.080 Dia, 2 Flute, 0.210 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating
- Zoro #: G5034542
- Mfr #: RTHR-4-40-DLC
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Mill
- Neck Length: 0.21
- Cutting Diameter: 0.08
- System of Measurement: in
- Coating: DLC
- Max Cut Diameter: 0.08
- OAL_overall: 2
- Neck Diameter: 0.032
$145.08
Subtotal: $145.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Robb-Jack #RTHR-4-40-DLC Specifications
- Zoro #: G5034542
- Mfr #: RTHR-4-40-DLC
- UPC #: 662966100004
- Item: Thread Mill
- Neck Length: 0.21
- Cutting Diameter: 0.08
- System of Measurement: in
- Coating: DLC
- Max Cut Diameter: 0.08
- OAL_overall: 2
- Neck Diameter: 0.032
- Shank Diameter: 0.1875
- RE_cornerradius: 0.005
- Series: RTHR
- Tariff Code: 8207.7
- series_description: Internal Thread Relief End Mill
- Country of Origin (subject to change): United States
Description
Internal Thread Relief Mill 0.080 Dia, 2 Flute, 0.210 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Robb-Jack #RTHR-4-40-DLC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ROBB-JACK Internal Thread Relief Mill 0.099 Dia, 2 Flute, 0.290 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating RTHR-6-32-DLC
- ROBB-JACK Internal Thread Relief Mill 0.247 Dia, 4 Flute, 0.538 Neck Len, 0.375 Shank, 2.5 OAL RTHR-5/16-18
- ROBB-JACK Thread Mill 1/2, 0.420 Dia, 6 Flute, 0.800 Neck Len, 0.500 Shank, 2.5 OAL, AlTiN Coating THR-1/2-A
- ROBB-JACK Thread Mill #4/#5, 0.083 Dia, 1 Flute, 0.190 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating THR-4-DLC
- ROBB-JACK Thread Mill #3, 0.072 Dia, 1 Flute, 0.160 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating THR-3-DLC
- ROBB-JACK Thread Mill 5/8, 0.500 Dia, 6 Flute, 1.000 Neck Len, 0.625 Shank, 3.5 OAL, DLC Coating THR-5/8-DLC
- MICRO 100 Thread Mill Helical Flute TMM-080075
- NORTH AMERICAN TOOL 14307-Tialn Thread Mills 14307-TIALN
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.625" Shank dia. TMM 7/8-9X
- MELIN TOOL CO Thread Mill, Npt Pipe, .990 x 1-1/2 TM-2.5-8NPT-S
- NORTH AMERICAN TOOL 14382 Thread Mills 14382
- Robb-Jack Threading & Turning Tools