Skip to Main Content
customer-service Help
Robbjack

0.15748-in Dia 1-Flute End Mill, 0.472441-in LOC, 0.23622-in Shank, 1.9685-in OAL

Robbjack 0.15748-in Dia 1-Flute End Mill,  0.472441-in LOC,  0.23622-in Shank,  1.9685-in OAL MPM-106-04
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.33
  • Number of Flutes: 1
  • Series: MPM
  • Blend Angle: 15
See full product details
Orders over $75 ship free.
Total: $65.33

Robbjack #MPM-106-04 Specifications

  • Number of Flutes: 1
  • Series: MPM
  • Blend Angle: 15
  • Cutting Diameter: 0.15748
  • System of Measurement: in
  • Coating: UNCOAT
  • OAL_overall: 1.968504
  • Max Cut Diameter: 0.15748
  • Flute Length: 0.472441
  • Shank Diameter: 0.23622
  • Tariff Code: 8207.7
  • Item: End Mill
  • series_description: 1 Flute Up Shear Tuffy Grade Carbide Router Polished Flute for Plastics
  • Tool End Type: square
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

0.15748-in Dia 1-Flute End Mill, 0.472441-in LOC, 0.23622-in Shank, 1.9685-in OAL

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Robbjack #MPM-106-04