
0.25-in Dia 2-Flute End Mill, 0.5-in LOC, 0.25-in Shank, 2-in OAL, DLC Coating (Discontinued)
- Mfr # TS-201-08-DLC
- Zoro # G5133787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-201-08-DLC
Zoro #
G5133787
UPC #
662966869369
Country of Origin
United States
Dimensions
Flute Length
0.5
Shank Diameter
0.25
Cutting Diameter
0.25
Max Cut Diameter
0.25
Details
Number of Flutes
2
Series
TS-201
Helix Angle
30
Coating
DLC
System of Measurement
in
OAL_overall
2
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill
Description
0.25-in Dia 2-Flute End Mill, 0.5-in LOC, 0.25-in Shank, 2-in OAL, DLC Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.