customer-service Help
Robbjack

0.25-in Dia 5-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL, 0.017-in CR, AlTiN Coating

Robbjack 0.25-in Dia 5-Flute End Mill,  0.75-in LOC,  0.25-in Shank,  2.5-in OAL,  0.017-in CR,  AlTiN Coating XG-502-08-FL
Hover or click to zoom Tap to zoom
$79.41
  • Number of Flutes: 5
  • Series: XG-502
  • System of Measurement: in
See full product details
This item ships free.

Total: $79.41

Robbjack #XG-502-08-FL Specifications

  • Number of Flutes: 5
  • Series: XG-502
  • System of Measurement: in
  • Cutting Diameter: 0.25
  • Flute Length: 0.75
  • Shank Diameter: 0.25
  • Coating: AlTiN
  • Max Cut Diameter: 0.25
  • OAL_overall: 2.5
  • series_description: 5 Flute Variable Helix Standard Length Tuffy Grade Carbide End Mill
  • Tariff Code: 8207.7
  • Tool End Type: radius
  • RE_cornerradius: 0.017
  • SX_flats: Weldon Flat
  • Item: End Mill
  • Country of Origin (subject to change): United States

Description

0.25-in Dia 5-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL, 0.017-in CR, AlTiN Coating

Restrictions and Compliance

Reviews of Robbjack #XG-502-08-FL