Skip to Main Content
customer-service Help
Robbjack

0.5-in Dia 6-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL

Robbjack 0.5-in Dia 6-Flute End Mill,  1-in LOC,  0.5-in Shank,  3-in OAL ST-630-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.68
  • Number of Flutes: 6
  • Helix Angle: 30
  • Series: ST-630
See full product details
This item ships free.
Total: $189.68

Robbjack #ST-630-16 Specifications

  • Number of Flutes: 6
  • Helix Angle: 30
  • Series: ST-630
  • OAL_overall: 3
  • System of Measurement: in
  • Shank Diameter: 0.5
  • Coating: UNCOAT
  • Max Cut Diameter: 0.5
  • Flute Length: 1
  • Cutting Diameter: 0.5
  • Tool End Type: square
  • series_description: 6 Flute Standard Length Super Tuffy Grade Carbide End Mill
  • Tariff Code: 8207.7
  • Item: End Mill
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

0.5-in Dia 6-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Robbjack #ST-630-16