
3mm Dia 3-Flute Metric End Mill 12mm LOC, 3mm Shank, 38mm OAL, 1.5mm CR, TiCN Coating (Discontinued)
- Mfr # MB-333-03-C
- Zoro # G5018488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-333-03-C
Zoro #
G5018488
UPC #
662966663653
Country of Origin
United States
Dimensions
Flute Length
12
Cutting Diameter
3
Max Cut Diameter
3
Shank Diameter
3
RE_cornerradius
1.5
Details
Number of Flutes
3
Series
MB-333
Helix Angle
30
Coating
TiCN
OAL_overall
38
System of Measurement
mm
Item
End Mill
Tariff Code
8207.7
Tool End Type
ball
series_description
3 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Description
3mm Dia 3-Flute Metric End Mill 12mm LOC, 3mm Shank, 38mm OAL, 1.5mm CR, TiCN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.