Robbjack

4mm Dia 4-Flute Metric End Mill Square End Mill 20mm LOC, 4mm Shank, 58mm OAL, 0.2mm Chamfer

Robbjack 4mm Dia 4-Flute Metric End Mill Square End Mill 20mm LOC,  4mm Shank,  58mm OAL,  0.2mm Chamfer MNS-403-04
Hover or click to zoom Tap to zoom
$81.92
  • Number of Flutes: 4
  • Series: MNS-403
  • Item: End Mill
See full product details
This item ships free.

Total: $81.92

Robbjack #MNS-403-04 Specifications

  • Number of Flutes: 4
  • Series: MNS-403
  • Item: End Mill
  • Corner Chamfer: 0.2
  • Cutting Diameter: 4
  • System of Measurement: mm
  • Flute Length: 20
  • OAL_overall: 58
  • Max Cut Diameter: 4
  • Coating: UNCOAT
  • Shank Diameter: 4
  • series_description: 4 Flute Variable Helix Extra Long Length Metric Solid carbide End Mill for Steel
  • Tariff Code: 8207.7
  • Tool End Type: chamfer
  • Country of Origin (subject to change): United States

Description

4mm Dia 4-Flute Metric End Mill Square End Mill 20mm LOC, 4mm Shank, 58mm OAL, 0.2mm Chamfer

Restrictions and Compliance

Reviews of Robbjack #MNS-403-04