Robbjack

Arbor Cap 0.37500-in Arbor Dia, 0.87500-in Cap Len

Robbjack Arbor Cap 0.37500-in Arbor Dia,  0.87500-in Cap Len XCP-AB-375
Hover or click to zoom Tap to zoom
Key Features
  • Item: Accessory
  • Series: XCP
  • Thickness: 0.25
  • Length: 0.875
  • System of Measurement: in
  • Coating: UNCOAT
  • Hex Key Size: 0.125
  • Arbor Diameter: 0.375
See full product details
$110.10

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Robbjack #XCP-AB-375 Specifications

  • Item: Accessory
  • Series: XCP
  • Thickness: 0.25
  • Length: 0.875
  • System of Measurement: in
  • Coating: UNCOAT
  • Hex Key Size: 0.125
  • Arbor Diameter: 0.375
  • series_description: Extended Length Replacement Arbor Cap for AB Arbors
  • screw_type: flatsock
  • Tariff Code: 8466.1
  • screw_size: 10-32x2
  • Country of Origin (subject to change): United States

Description

Arbor Cap 0.37500-in Arbor Dia, 0.87500-in Cap Len

Restrictions and Compliance

Reviews of Robbjack #XCP-AB-375

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.