Robbjack
PCD CFRP Drill Point Router 10mm Dia, 2 Flute, 16mm LOC, 63mm OAL
- Zoro #: G6073239
- Mfr #: MCPCD-203-10

Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $702.94
Robbjack #MCPCD-203-10 Specifications
- Zoro #: G6073239
- Mfr #: MCPCD-203-10
- Item: End Mill
- Series: MCPCD-203
- System of Measurement: mm
- Flute Length: 16
- Coating: UNCOAT
- Number of Flutes: 2
- OAL_overall: 63
- Cutting Diameter: 10
- Max Cut Diameter: 10
- Shank Diameter: 10
- Tariff Code: 8207.7
- Tool End Type: square
- series_description: 2 Flute Standard Length Metric PCD-Tipped Diamond Router
- Country of Origin (subject to change): United States
Description
PCD CFRP Drill Point Router 10mm Dia, 2 Flute, 16mm LOC, 63mm OAL
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Robbjack #MCPCD-203-10
Explore more
- ROBBJACK PCD Composite Finish Drill Point Router 0.125-in Dia, 2 Flute, 0.3125-in LOC, 1.5-in OAL CPCD-203-04
- ROBBJACK PCD Router 0.75-in Dia, 2 Flute, 1-in LOC, 4-in OAL PCD-201-24-BN
- ROBBJACK PCD Composite Finish Drill Point Router 0.75-in Dia, 2 Flute, 0.875-in LOC, 4-in OAL CPCD-203-24
- ROBBJACK PCD Router 0.625-in Dia, 2 Flute, 1-in LOC, 3.5-in OAL PCD-203-20
- ROBBJACK PCD CFRP Drill Point Router 6mm Dia, 2 Flute, 14mm LOC, 50mm OAL MCPCD-203-06-118
- ROBBJACK PCD CFRP Drill Point Router 10mm Dia, 2 Flute, 16mm LOC, 63mm OAL MCPCD-203-10-118
- ROBBJACK PCD Composite Finish Router 0.625-in Dia, 2 Flute, 1-in LOC, 3.5-in OAL PCD-203-20-CF
- ROBBJACK PCD Router 0.375-in Dia, 2 Flute, 0.5-in LOC, 2.5-in OAL PCD-201-12-BN
- BAILEIGH INDUSTRIAL Router Table, 12 HP, 220V, 3 Phase WR-105V-ATC
- DEWALT 2 HP (maximum motor HP) EVS Plunge Router DW621
- Robbjack Routers