- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Routers & Accessories
- /
- Routers
- /
- PCD Composite Finish Router 0.75-in Dia, 2 Flute, 1-in LOC, 4-in OAL
Robbjack
PCD Composite Finish Router 0.75-in Dia, 2 Flute, 1-in LOC, 4-in OAL
- Zoro #: G6073290
- Mfr #: PCD-203-24-CF

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $922.78
Robbjack #PCD-203-24-CF Specifications
- Zoro #: G6073290
- Mfr #: PCD-203-24-CF
- Item: End Mill
- Series: PCD-203-CF
- Cutting Diameter: 0.75
- Number of Flutes: 2
- Shank Diameter: 0.75
- Coating: UNCOAT
- Max Cut Diameter: 0.75
- System of Measurement: in
- OAL_overall: 4
- Flute Length: 1
- Tool End Type: square
- series_description: PCD Diamond 2 Flute Router Standard Length Square End Mill Composite Finish
- Tariff Code: 8207.7
- Country of Origin (subject to change): United States
Description
PCD Composite Finish Router 0.75-in Dia, 2 Flute, 1-in LOC, 4-in OAL
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Robbjack #PCD-203-24-CF
Explore more
- ROBBJACK PCD Composite Finish Drill Point Router 0.5-in Dia, 2 Flute, 0.875-in LOC, 3-in OAL CPCD-203-16
- ROBBJACK PCD Router 0.75-in Dia, 2 Flute, 1-in LOC, 4-in OAL PCD-203-24
- ROBBJACK PCD Composite Finish Router 0.5-in Dia, 2 Flute, 1-in LOC, 3-in OAL PCD-203-16-CF
- ROBBJACK PCD Router 0.1875-in Dia, 2 Flute, 0.3125-in LOC, 2-in OAL PCD-201-06-BN
- ROBBJACK PCD Composite Finish Drill Point Router 0.25-in Dia, 2 Flute, 0.5625-in LOC, 2-in OAL CPCD-203-08
- ROBBJACK PCD CFRP Drill Point Router 3mm Dia, 2 Flute, 8mm LOC, 38mm OAL MCPCD-203-03-118
- ROBBJACK PCD Composite Finish Drill Point Router 0.75-in Dia, 2 Flute, 0.875-in LOC, 4-in OAL CPCD-203-24
- BOSCH ElectronicVariable-SpeedPalmRouterInstal PR20EVSNK
- ROBBJACK PCD Router 0.375-in Dia, 2 Flute, 0.5-in LOC, 2.5-in OAL PCD-201-12-BN
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit DW616PK
- Robbjack Routers