Shop Alternate Products
This Product is Discontinued
Robb-Jack
Standard Engraving Tool 0.02-in Tip, 0.25-in OD, 60-deg Incl. Angle, 2-in OAL (Discontinued)
Mfr # ET4-02060
Zoro # G5028942
This Product is Discontinued
Key Features
- Number of Flutes 1
- Cutting Diameter 0.02
- Shank Diameter 0.25
- Max Cut Diameter 0.02
- System of Measurement in