KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpet Knife, 9 7/8 In, 3 Blades

ROBERTS| Zoro #: G0797334| Mfr #: 10-220

$12.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 5"
Handle Color: Red
Overall Length: 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797334 Mfr #: 10-220
Overall Width: 5"Handle Color: Red
Overall Length: 9-7/8"Blade Change: Phillips Screw
Blade Material: Carbon SteelStores: (10) Blades
Blade Type: 2-Sided CarpetItem: Carpet Knife
Overall Thickness: 1-1/2"Handle Type: Checkered with Slip Resistant Grip
Application: For Carpet InstallationNumber of Blades Included: 3
Features: Easy Open Knob with Ball, Safety Thumb and Blade GuardsHandle Material: Aluminum
Country of Origin (subject to change): China

Description

Carpet Knife, Application For Carpet Installation, Blade Type 2-Sided Carpet, Blade Material Carbon Steel, Number of Blades Included 3, Overall Length 9-7/8 In., Overall Width 5 In., Overall Thickness 1-1/2 In., Blade Change Phillips Screw, Handle Type Checkered with Slip Resistant Grip, Handle Material Aluminum, Handle Color Red, Stores (10) Blades, Features Easy Open Knob with Ball, Safety Thumb and Blade Guards

Reviews