JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Angled Floor Scraper, Stiff, 4", Steel

ROBERTS| Zoro #: G2188812| Mfr #: 10-294

$11.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188812 Mfr #: 10-294
Knife / Scraper Sub-Category: ScrapersBlade Type: Standard
Handle Design: Cushion GripBlade Material: Carbon Steel
Nonsparking: NoHandle Length: 19"
Color: Red/NaturalOverall Length: 20"
Blade Length: 4"Putty Knife/Scraper Blade Flexibility: Stiff
Item: Angled Floor ScraperNo. of Edges: 1
Handle Material: Steel/Foam GripBlade Width: 4"
Country of Origin (subject to change): Taiwan

Product Description

Floor and Wall Scraper, Size 4 W x 1 D x 19 In H, Steel, Flex Grip Anti-Fatigue Vinyl Handle, 3 Blade Clamp Screws, Angled Head, For Stripping Floors, Walls and Wallpaper

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.