Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpet Adhesive, 1 gal, Beige

  • Zoro #: G5123693
  • Mfr #: 3095-1

$21.38

  • Temp. Range: 65 Degrees to 95 Degrees F
  • Application Temp. Range: 65 Degrees to 95 Degrees F
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Roberts #3095-1 Specifications

  • Zoro #: G5123693
  • Mfr #: 3095-1
Temp. Range: 65 Degrees to 95 Degrees F Application Temp. Range: 65 Degrees to 95 Degrees F
Size: 1 gal. VOC Content: 0
Sealant Base: SBR Latex Chemical Base: Latex
Material: SBR Latex Container Type - Adhesives: Pail
Specific Gravity: 1.28 Substrates: Concrete, Underlayment Grade APA Rated Plywood, Vinyl Composition Tile (Free Of Wax), Terrazzo
Application Family: Flooring Full Cure Time - Adhesives: 1 to 2 days
Begins to Harden - Adhesives: 0 to 40 min. Color: Beige
Characteristics: Solvent Free, High Tack Begins to Harden: Up to 40 min.
Item: Carpet Adhesive Container Size - Adhesives: 1 gal.
Adhesive Color: Beige Materials Bonded: Concrete, Wood
Functional Cure: 24 to 48 hr. Curing Time: 24 to 48 hr.
Application: For The Interior Installation of Carpet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sticky situations aren't always a bad thing; sometimes industrial adhesives are essential for finishing big jobs. Take a look at the features for Roberts Carpet Adhesive. Color: Beige, Size: 1 gal., Material: SBR Latex.

Reviews of Roberts #3095-1