- Home
- /
- Adhesives & Tapes
- /
- Adhesives & Glues
- /
- Construction Adhesives
- /
- Floor Adhesive, 6300 Series, Off White, 4 gal, Pail
Shop Alternate Products
This Product is Discontinued
Roberts
Floor Adhesive, 6300 Series, Off White, 4 gal, Pail (Discontinued)
Mfr # R6300-4
Zoro # G9189638
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pressure Sensitive Adhesive
- Application Interior Carpet Cushion Installation, Solid Rubber, Solid Urethane, Recycled Non-Foam PVC, Enhancer Backed Carpet Tiles
- Color Off White
- Container Size 4 gal
- Container Type Pail
Customers Also Purchased
- Brand Roberts
-
MFR #
R6300-4
-
Zoro #
G9189638
- UPC # 075378630043
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Size | 4 gal |
Container Size Range | 0.5 gal to 5 gal |
Details
Item | Floor Adhesive |
Type | Pressure Sensitive Adhesive |
Application | Interior Carpet Cushion Installation, Solid Rubber, Solid Urethane, Recycled Non-Foam PVC, Enhancer Backed Carpet Tiles |
Color | Off White |
Container Type | Pail |
Materials Bonded | Carpert, Fiberglass, Vinyl |
Begins to Harden | 40 min. |
Chemical Base | Acrylic Latex |
Application Temp. Range | 65 Degrees to 95 Degrees F |
Full Cure Time - Adhesives | 8 to 10 hr |
Work Life | 1 yr |
Curing Time | 8 to 10 hr. |
Adhesive Color | Off White |
Shear Strength | Not Specified |
Characteristics | Nonflammable, Plasticizer Migration Resistant, Stand Up To 10 lb MVER or 90% RH |
Application Family | Flooring |
Viscosity | Soft Paste |
Substrates | Concrete, APA Underlayment Grade Plywood, Vinyl Composition Tile (Free Of Wax), Primed Gypcrete, Terrazzo |
Specific Gravity | 0.82 |
Temp. Range | 65 Degrees to 95 Degrees F |
Bonding Range | 20 to 45 min. |
VOC Content | 10g/L |
Green Environmental Attribute | Meets SCAQMD Requirements |
Functional Cure | 24 to 48 hr |
Green Certification or Other Recognition | CRI Green Label Plus(R) Certified |
Standards | NFPA Class A, UBC Class 1 ASTM E84 |
Tensile Strength | Not Specified |
Material | Acrylic Latex |
Low Odor | No |
Working Time | 40 min |
VOC Content Weight | 10 g/L |
Solvent-Free | Yes |
Full Cure Time | 24 to 48 hr |
Maximum Application Temperature | 95 Degrees F |
Minimum Application Temperature | 65 Degrees F |
Primary Applications | Flooring |
Features | High Shear Strength, Moisture Control Adhesive, Non-Flammable, Persistent Tack, Plasticizer Migration Resistant |
Water Resistance | Not Water-Resistant |
Series | 6300 |
Interior/Exterior | Interior Only |
Primary Application | For Flooring and Tile |
VOC Content Range | Under 50 g/L |
Secondary Compatible Materials | Plastics |
Color Family | White |
Brand & Series | ROBERTS 6300 |
Working Time Grade | Extended Working Time |
Description
Construction Adhesive, Adhesive Color Off White, Chemical Base Acrylic Latex, Container Size 4 gal, Container Type Pail, Features High Shear Strength, Moisture Control Adhesive, Non-Flammable, Persistent Tack, Plasticizer Migration Resistant, Interior/Exterior Interior Only, Working Time 40 min, Water Resistance Not Water-Resistant, VOC Content Weight 10 g/L, Standards ASTM F1869, ASTM F2170, NFPA Class A, ASTM E84, Low Odor No, Materials Bonded Vinyl, Shear Strength Not Specified
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov