Roll-O-Knife, Fixed Blade, Aluminum

ROBERTS| Zoro #: G1472676| Mfr #: 10-208

$19.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472676 Mfr #: 10-208
Features: Patented Wheel Protects Fingers and Glides Over Rough SurfacesHandle Type: Checkered With Slip Resistant Grip
Application: Carpet, VCT, Roofing, Drywall And MoreOverall Thickness: 1-1/2"
Number of Blades Included: 1Blade Change: Push Button
Blade Material: High Carbon SteelOverall Width: 5-1/2"
Overall Length: 12"Item: Roll-O-Knife
Country of Origin (subject to change): Taiwan

Product Description

Roll-O-Knife, Overall Length 12 In., Overall Width 5-1/2 In., Overall Thickness 1-1/2 In., Blade Change Push Button, Blade Material High Carbon Steel, Handle Type Checkered With Slip Resistant Grip, Number of Blades Included 1, Application Carpet, VCT, Roofing, Drywall And More, Features Patented Wheel Protects Fingers and Glides Over Rough Surfaces

Product Reviews

Save 15%. Sign up for Z-mail.