Robertshaw
41590 Ignator Robert Shaw, 5" L., Silicon Carbide, Ceramic Holder, Leads and Plug
Mfr # 41-590
Zoro # G0682370
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5"
- Tip Style Flat
- Type Silicon Carbide
- Includes Ceramic Holder, 5 in Plug
- For Use With Dryers
Explore More Products
- ROBERTSHAW 41-408 Hot Surface Furnace 41-408
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, PG9 Pilot Adaptor, Tinnerman Clip 1950-001
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide, Mounting Adapters 41-414
- ROBERTSHAW Pilot Assembly, LP/NG, 750 and 18 to 30mV, T-Pile 24, Electrode 18, T-Couple 18 L., Lo-Mass 1819-001
- ROBERTSHAW 41-412 Hot Surface Furnace 41-412
- ROBERTSHAW 41-405 Hot Surface Furnace 41-405
- ROBERTSHAW Orificeice, Nat/Lp, .014, 3/16, Tube 10-043
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket 10-6850
- ROBERTSHAW Top Burner Valve, Nat/LP, Push to Turn, Needle Valve and Orifice Hood 4626-002
- ROBERTSHAW 41-418 Hot Surface Ignitor 41-418
- CARLIN 41000S0Cas 110V Constant Duty 41000S0CAS
- Robertshaw Pilot and Ignitor Components